NN-3040-KMS P/5
Description
NN-3040-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3040-KMS P/5
BDI # 205458
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446088
Number of Rows of Rollers:
Double Row
NN-3040 MS P/5
Description
NN-3040 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NN-3040 MS P/5
BDI # 205457
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446087
Number of Rows of Rollers:
Double Row
NNU-4944-KMS P/5
Description
NNU-4944-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4944-KMS P/5
BDI # 205538
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446196
Number of Rows of Rollers:
Double Row
NNU-4944 MS P/5
Description
NNU-4944 MS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4944 MS P/5
BDI # 205537
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446195
Number of Rows of Rollers:
Double Row
NNU-4940 MS P/5 C/3
Description
NNU-4940 MS P/5 C/3 CYLD ROLLER BEARING ; DOUBLE ROW ABEC 5
Part # NNU-4940 MS P/5 C/3
BDI # 22135165
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Double Row
Snap Ring:
No