NU-3044-KM C/5
Description
NU-3044-KM C/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-3044-KM C/5
BDI # 207040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446983
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
445585
Number of Rows of Rollers:
Single Row
NJ-240 F
Description
NJ-240 F CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NJ-240 F
BDI # 204516
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
445584
Number of Rows of Rollers:
Single Row
NN-3040-KMS P/5
Description
NN-3040-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3040-KMS P/5
BDI # 205458
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446088
Number of Rows of Rollers:
Double Row
NN-3040 MS P/5
Description
NN-3040 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NN-3040 MS P/5
BDI # 205457
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446087
Number of Rows of Rollers:
Double Row