NJ244M
Description
NJ244M CYLINDRICAL ROLLER BEARING ; 220MM BOREX400MM ODX65MM W 1-ROW
Part # NJ244M
BDI # 1191835
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451588
Number of Rows of Rollers:
Single Row
6844M
Description
6844M DEEP GROOVE BALL BEARING ; 220MM BOREX270MM ODX24MM W 1-ROW
Part # 6844M
BDI # 1187030
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NNU4944MC3
Description
NNU4944MC3 CYLINDRICAL ROLLER BEARING ; 220MM BOREX300MM OD 80MM W
Part # NNU4944MC3
BDI # 1192026
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
451738
Number of Rows of Rollers:
Double Row
16044MC3
Description
16044MC3 DEEP GROOVE BALL BEARING ; 220MM BOREX340MM ODX37MM W 1-ROW
Part # 16044MC3
BDI # 24665049
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NU244EMC3
Description
NU244EMC3 CYLINDRICAL ROLLER BEARING ; 220MM BORE 400MM OD 65MM W
Part # NU244EMC3
BDI # 1192479
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Global Part Number GPN:
451922
Number of Rows of Rollers:
Single Row