22340-KM C/4
Description
22340-KM C/4 SPHERICAL ROLLER BEARING, TAPER BORE (SMARTCATALOG)
Part # 22340-KM C/4
BDI # 27455142
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU-1044-MA
Description
NU-1044-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1044-MA
BDI # 26316225
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
9.06
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
XLBH-8-B-3
Description
XLBH-8-B-3 RADIAL BALL BEARING, MAX CAPACITY (SMARTCATALOG)
Part # XLBH-8-B-3
BDI # 26320027
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34.925
Other Features:
Deep Groove | Through Hardened Steel Bearing | Conrad Assembly | B3 Internal Clearance
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Brass
Internal Clearance:
Special
Internal Special Features:
No
Snap Ring:
No
22340-MC3W33
Description
22340-MC3W33 SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 22340-MC3W33
BDI # 27453000
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing