KC-110 XPO
Description
KC-110 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KC-110 XPO
BDI # 200948
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NN-3040-KMS P/5
Description
NN-3040-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3040-KMS P/5
BDI # 205458
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446088
Number of Rows of Rollers:
Double Row
NN-3040 MS P/5
Description
NN-3040 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NN-3040 MS P/5
BDI # 205457
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446087
Number of Rows of Rollers:
Double Row
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | ABEC 5 Precision | Oil Hole
Self Aligning:
No
23040-KM C/3
Description
23040-KM C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 23040-KM C/3
BDI # 213643
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing