NNU-4968 MS P/5
Description
NNU-4968 MS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4968 MS P/5
BDI # 205555
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446207
Number of Rows of Rollers:
Double Row
NN-3072-KMS P/5
Description
NN-3072-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3072-KMS P/5
BDI # 205472
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446099
Number of Rows of Rollers:
Double Row
NNU-4968 MS P/5 C/3
Description
NNU-4968 MS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NNU-4968 MS P/5 C/3
BDI # 205556
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446208
Number of Rows of Rollers:
Double Row
NN-3956-KMS P/5 C/4
Description
NN-3956-KMS P/5 C/4 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NN-3956-KMS P/5 C/4
BDI # 205475
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN-3056-KMS P/5
Description
NN-3056-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3056-KMS P/5
BDI # 205467
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446095
Number of Rows of Rollers:
Double Row