SL04220-D-PP-2NR
Description
SL04220-D-PP-2NR CYL ROLLER BEARING ; POR NON RETURNABLE 220MM X 300MM X 95MM
Part # SL04220-D-PP-2NR
BDI # 1182545
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Annular Slot | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
SL04220-D-PP
Description
SL04220-D-PP CYLINDRICAL ROLLER BEARING ; POR 220MM X 300MM X 95MM
Part # SL04220-D-PP
BDI # 1177718
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449607
Number of Rows of Rollers:
Double Row
SL04200-D-PP-2NR
Description
SL04200-D-PP-2NR CYL ROLLER BEARING ; POR NON RETURNABLE 200MM X 270MM X 80MM
Part # SL04200-D-PP-2NR
BDI # 1177717
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Annular Slot | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes