7940A5TRDULP4
Description
7940A5TRDULP4 AC BALL BEARING ; 200MM BOREX280MM ODX38MM W 1-ROW
Part # 7940A5TRDULP4
BDI # 1188111
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7948A5TRSULP4
Description
7948A5TRSULP4 AC BALL BEARING ; 240MM BOREX320MM ODX38MM W 1-ROW
Part # 7948A5TRSULP4
BDI # 24666893
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7940CTRDULP4
Description
7940CTRDULP4 ANGULAR CONTACT BALL BRG ; 200MM BOREX280MM ODX38MM W 1-ROW
Part # 7940CTRDULP4
BDI # 1188113
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
200BTR10SDBLP4A
Description
200BTR10SDBLP4A AC BALL BEARING ; 200MM BOREX310MM ODX99MM W
Part # 200BTR10SDBLP4A
BDI # 24666658
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7040CTRDULP4
Description
7040CTRDULP4 ANGULAR CONTACT BALL BRG ; 200MM BOREX310MM ODX51MM W 1-ROW
Part # 7040CTRDULP4
BDI # 1187421
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring