24180CAME4C3
Description
24180CAME4C3 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W
Part # 24180CAME4C3
BDI # 20400630
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23280CAMKP55W507
Description
23280CAMKP55W507 SPHERICAL RLR BEARING ; 400MM BOREX720MM ODX256 MM W 2-ROW
Part # 23280CAMKP55W507
BDI # 21736426
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23280CAMKC3P55W507
Description
23280CAMKC3P55W507 SPHERICAL RLR BEARING ; 400MM BOREX720MM ODX256MM W 2-ROW
Part # 23280CAMKC3P55W507
BDI # 21736418
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23280CAME4
Description
23280CAME4 SPHERICAL ROLLER BEARING ; 400MM BOREX720MM ODX256MM W 2-ROW
Part # 23280CAME4
BDI # 1185031
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24180CAME4C4
Description
24180CAME4C4 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W
Part # 24180CAME4C4
BDI # 20400632
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing