Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23056EMKW33C3
Description
23056EMKW33C3 SPHR RLR BRG ; 280MMX420MMX106MM
Part # 23056EMKW33C3
BDI # 1199677
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
T-E1-HH949549/HH#02
Description
T-E1-HH949549/HH 02 TAPERED ROLLER BRG ; NON RETURNABLE 9"ID 19.25"OD 10"W
Part # T-E1-HH949549/HH 02
BDI # 1231126
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Outside Diameter - Millimeter:
488.95
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
1 Single Cone | 1 Single Cup | Heavy Duty | Steel Cage
Precision Class:
Standard
Basic Number:
HH949549
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Outside Diameter - Millimeter:
360
Bore - Millimeter:
240
Bore - Inch:
9.449
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
32048
6340C3
Description
6340C3 DEEP GROOVE BALL BEARING ; 200MM ID 420MM OD 80MM W
Part # 6340C3
BDI # 1209135
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No