NN4940KD1C1NAP5
Description
NN4940KD1C1NAP5 CYLINDRICAL RLR BRG ; 200MM ID 280MM OD 80MM W
Part # NN4940KD1C1NAP5
BDI # 1226178
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3040KC1NAP5
Description
NN3040KC1NAP5 CYL RLR BRG ; 200MMX310MMX82MM
Part # NN3040KC1NAP5
BDI # 1226160
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4952KD1C1NAP5
Description
NNU4952KD1C1NAP5 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)
Part # NNU4952KD1C1NAP5
BDI # 25265579
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3052KD1C1NAP5
Description
NN3052KD1C1NAP5 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)
Part # NN3052KD1C1NAP5
BDI # 25266090
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4952KC2NAP5
Description
NNU4952KC2NAP5 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)
Part # NNU4952KC2NAP5
BDI # 25267116
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No