22340-KM C/4
Description
22340-KM C/4 SPHERICAL ROLLER BEARING, TAPER BORE (SMARTCATALOG)
Part # 22340-KM C/4
BDI # 27455142
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NNF-5052-V 2RS
Description
NNF-5052-V 2RS CYLINDRICAL RLLR BRNG, DOUBLE ROW FULL COMPLEMENT (SMARTCATALOG)
Part # NNF-5052-V 2RS
BDI # 26319896
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU-1052-MLB
Description
NU-1052-MLB CYLINDRICAL ROLLER BEARING, BLACK OXIDE COATING (SMARTCATALOG)
Part # NU-1052-MLB
BDI # 26316177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NF-1060-M
Description
NF-1060-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NF-1060-M
BDI # 27450982
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNCF-4960-V
Description
NNCF-4960-V CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)
Part # NNCF-4960-V
BDI # 26319835
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No