Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
12.6
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNF-5052-V 2RS
Description
NNF-5052-V 2RS CYLINDRICAL RLLR BRNG, DOUBLE ROW FULL COMPLEMENT (SMARTCATALOG)
Part # NNF-5052-V 2RS
BDI # 26319896
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU-1048-MA
Description
NU-1048-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1048-MA
BDI # 26334594
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1052-MLB
Description
NU-1052-MLB CYLINDRICAL ROLLER BEARING, BLACK OXIDE COATING (SMARTCATALOG)
Part # NU-1052-MLB
BDI # 26316177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
12129-SP
Description
12129-SP CYLINDRICAL ROLLER BEARING, EXTENDED INNER RACE 4.500" (SMARTCATALOG)
Part # 12129-SP
BDI # 27452610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
12.88
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No