Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
24040EJW33W40IC3

COMPARE

24040EJW33W40IC3

Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD

TIMKEN

Part # 24040EJW33W40IC3

BDI # 20054497

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24040KEJW33W40IC3

COMPARE

24040KEJW33W40IC3

Description
24040KEJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD ST CAGE

TIMKEN

Part # 24040KEJW33W40IC3

BDI # 20055355

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24040 CC/HA3C3W64F

COMPARE

24040 CC/HA3C3W64F

Description
24040 CC/HA3C3W64F SPHERICAL RLR BRG ; 200MM IDX310MM ODX109MM W DBL RW

SKF

Part # 24040 CC/HA3C3W64F

BDI # 21522224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Case Hardened Inner Ring | Solid Oil Lubricant
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040 CC/HA3C3W33

COMPARE

24040 CC/HA3C3W33

Description
24040 CC/HA3C3W33 SPHR ROLLER BRG ; 200MM ID 310MM OD 109MM W DBL ROW

SKF

Part # 24040 CC/HA3C3W33

BDI # 21479948

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040 CCK30/HA3C3W33

COMPARE

24040 CCK30/HA3C3W33

Description
24040 CCK30/HA3C3W33 SPHR ROLLER BRG ; 200MM IDX310MM ODX109MM W DBL RW TB

SKF

Part # 24040 CCK30/HA3C3W33

BDI # 21479949

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY