Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.748
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
61840-M C/3 P/5
Description
61840-M C/3 P/5 RADIAL BALL BEARING (SMARTCATALOG)
Part # 61840-M C/3 P/5
BDI # 26337763
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
71864-M
Description
71864-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71864-M
BDI # 26337699
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
71940-MA
Description
71940-MA ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71940-MA
BDI # 26334734
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
XLBA-8 1/4
Description
XLBA-8 1/4 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # XLBA-8 1/4
BDI # 26334137
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.984
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)