X 1-1/16;000300175
Description
X 1-1/16 ; 000300175 WELDAHUB ; X HUB 1-1/16" RND BORE HUB
Part # 000300175
BDI # 21531589
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
W 1;00020016
Description
W 1 ; 00020016 WELDAHUB ; W HUB 1" RND BORE HUB
Part # 00020016
BDI # 21494886
Features
Pilot Diameter - Millimeter:
41.275
Pilot Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
36.525
Other Features:
W Series
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
X 1 X 6SP;00031606
Description
X 1 X 6SP ; 00031606 WELDAHUB ; X HUB 1" X 6" SPLINED BORE HUB
Part # 00031606
BDI # 21494918
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series | 6 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
50B10 1;605010165
Description
50B10 1 ; 605010165 SPROCKET ; 1" BORE 10 TEETH CHAIN SIZE 50
Part # 605010165
BDI # 21494799
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore