GW211PPB10
Description
GW211PPB10 DEEP GROOVE BALL BEARING ; 1-15/16" ID 3.937" OD 1.312" WD SR
Part # GW211PPB10
BDI # 1356467
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.325
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW211PPB13
Description
GW211PPB13 DEEP GROOVE BALL BEARING ; 1.785" ID 3.937" OD 63/64" WD SR
Part # GW211PPB13
BDI # 1356469
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
9105PPG
Description
9105PPG DEEP GROOVE RADIAL BALL BEARING ; 25MM BORE 47MM OD 12MM WD
Part # 9105PPG
BDI # 1352278
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269389
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
W209PPB4
Description
W209PPB4 DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W208PPB7
Description
W208PPB7 DEEP GROOVE BALL BEARING ; 1.125IN ID 3.1496IN OD 1.4375IN WD
Part # W208PPB7
BDI # 1374896
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No