Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
H40A84 X 1-1/4
Description
H40A84 X 1-1/4 ROLLER CHAIN SPROCKET ; SPROCKET
Part # 40A84 X 1-1/4
BDI # 21462740
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Finished Bore
HD80A16 X 1-7/16 KW 2SS
Description
HD80A16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE
Part # D80A16 X 1G KW 2SS
BDI # 25847779
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
50A30 1.003/1.004 MOD
Description
50A30 1.003/1.004 MOD SGL ROW SPRKT ; STK BORE ANSI 50 6.321 OD 5.979IN PT DIA
Part # 50A30 1.003/1.004 MOD
BDI # 24720506
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
D120A16 X 1-1/2 W/BRNZ PER DWG A-47890
Description
D120A16 X 1-1/2 W/BRNZ PER DWG A-47890 ; SPROCKET
Part # D120A16 X 1-1/2 W/BRNZ PER DWG A-47890
BDI # 25850768
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Brass
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore