H-3056 X 9-15/16
Description
H-3056 X 9-15/16 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3056 X 9-15/16
BDI # 198078
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.251
Length Thru Bore - Inch:
6.191
Bore - Millimeter:
252.425
Bore - Inch:
9.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
ECBI-112618 CAM/C4W33
Description
ECBI-112618 CAM/C4W33 SPHR ROLLER BRG
Part # ECBI-112618 CAM/C4W33
BDI # 1260677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LSM250BRC3
Description
LSM250BRC3 INSERT BEARING ; NON-RETURNABLE RETAINED
Part # LSM250BRC3
BDI # 22836341
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Non-Expansion | Light Duty | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSM250BXC3
Description
LSM250BXC3 INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # LSM250BXC3
BDI # 22836347
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion | Light Duty | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSM250BRHSATLC3
Description
LSM250BRHSATLC3 PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 250MM BORE RETAINED
Part # LSM250BRHSATLC3
BDI # 22836353
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
220.98
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
292