23060EJW33C3
Description
23060EJW33C3 SPHERICAL RLR BRG ; 300MM ID 460MM OD 118MM WD
Part # 23060EJW33C3
BDI # 21965705
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23164EJW507C08C3
Description
23164EJW507C08C3 SPHERICAL RLR BRG ; 320MM ID 540MM OD 176MM WD
Part # 23164EJW507C08C3
BDI # 21966356
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE291201-90090
Description
EE291201-90090 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE291201-90090
BDI # 1355056
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
654761
Assembly Components:
EE291201 (2) | 291751CD (1) | X1S-291201 (1)
Basic Number:
EE291201
Precision Class:
Standard
23064EMBW507C08C3
Description
23064EMBW507C08C3 SPHERICAL RLR BRG ; 320MM ID 480MM OD 121MM WD
Part # 23064EMBW507C08C3
BDI # 20103054
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
125RIN551 R3
Description
125RIN551 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 125RIN551 R3
BDI # 1310268
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No