6207-00-30E
Description
6207-00-10E RADIAL BALL BEARING ; 1.378"X2.8346"X0.6693" SINGLE ROW
Part # GBC.6207-00-30E
BDI # 426403
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270527
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6207-88-30E
Description
GBC.6207-88-30E RADIAL BALL BEARING ; 1.378"X2.8346"X0.6693" SINGLE ROW
Part # GBC.6207-88-30E
BDI # 20475581
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6007-88-10E
Description
GBC.6007-88-10E RADIAL BALL BEARING ; 1.378"X2.4409"X0.5512" SINGLE ROW
Part # GBC.6007-88-30E
BDI # 426360
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260823
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6307-00-30E
Description
GBC.6307-00-30E RADIAL BALL BEARING ; 1.378"X3.1496"X0.8268" SINGLE ROW
Part # GBC.6307-00-30E
BDI # 426442
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270541
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
55507
Description
GBC.55507 ANGULAR CONTACT BALL BRG ; 35MMX72MMX27MM DOUBLE ROW
Part # GBC.55507
BDI # 426313
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255244
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)