NU1072AMAWEW37C7
Description
NU1072AMAWEW37C7 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 360MMX540MMX82MM WD
Part # NU1072AMAWEW37C7
BDI # 21956621
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
360RU32 AA1112 R3
Description
360RU32 AA1112 R3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE 360MM ID X 650MM
Part # 360RU32 AA1112 R3
BDI # 1337983
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.59
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2372EMAW45BW50BC3
Description
TIMKEN NU2372EMAW45BW50BC3
Part # NU2372EMAW45BW50BC3
BDI # 23924899
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
663964
Number of Rows of Rollers:
Single Row