HM266448/HM266410
Description
HM266448/HM266410 TAPERED RLR BEARING
Part # HM266448/HM266410
BDI # 25196263
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Bore - Millimeter:
384.175
Bore - Inch:
15.125
Other Features:
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Assembly Components:
HM266448 (1) | HM266410 (1)
Basic Number:
HM266448
Precision Class:
Standard
LM565949/LM565910
Description
LM565949/LM565910 TAPERED RLR BRG ASSY ; 15IN ID X 20.5625IN OD X 3.375IN W
Part # LM565949/LM565910
BDI # 25266894
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
20.563
Outside Diameter - Millimeter:
522.3
Bore - Millimeter:
381
Bore - Inch:
15
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Assembly Components:
LM565949 (1) | LM565910 (1)
Basic Number:
LM565949
Precision Class:
Standard
23276BL1W33
Description
23276BL1W33 SPHR RLR BRG ; 380MMX680MMX240MM
Part # 23276BL1W33
BDI # 1200481
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23280BKW33C3
Description
23280BKW33C3 SPHR RLR BRG ; 400MMX720MMX256MM TAPRD BORE
Part # 23280BKW33C3
BDI # 1200483
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cone
Width - Millimeter:
82.55
Inch - Metric:
Inch
Bore - Millimeter:
385.775
Bore - Inch:
15.188
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
LM665949