Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446312
Number of Rows of Rollers:
Single Row
KG-160 ARO
Description
KG-160 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-160 ARO
BDI # 201103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB-160 XPO
Description
KB-160 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-160 XPO
BDI # 200833
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NCF-2988V C/3
Description
NCF-2988V C/3 CYLINDRICAL ROLLER BEARING
Part # NCF-2988V C/3
BDI # 203247
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
444678
Number of Rows of Rollers:
Single Row
NCF-2984V
Description
NCF-2984V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NCF-2984V
BDI # 203244
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565302
Number of Rows of Rollers:
Single Row