NNCL-4996V
Description
NNCL-4996V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NNCL-4996V
BDI # 205723
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-49/500-KMS P/5
Description
NNU-49/500-KMS P/5 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NNU-49/500-KMS P/5
BDI # 205779
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446166
Number of Rows of Rollers:
Double Row