231/530CAME4
Description
231/530CAME4 SPHERICAL ROLLER BEARING ; 530MM BOREX870MM ODX272MM W 2-ROW
Part # 231/530CAME4
BDI # 1184666
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600CAMKC3P55W507
Description
230/600CAMKC3P55W507 SPHERICAL RLR BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMKC3P55W507
BDI # 21735806
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/600CAMP55W509
Description
230/600CAMP55W509 SPHERICAL RLR BEARING ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMP55W509
BDI # 21735814
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600CAMC3P55W509
Description
230/600CAMC3P55W509 SPHERICAL RLR BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMC3P55W509
BDI # 21735794
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/530CAG3MKC4W507
Description
231/530CAG3MKC4W507 SPHERICAL RLR BRG ; 530MM BOREX870MM ODX272MM W 2-ROW
Part # 231/530CAG3MKC4W507
BDI # 21736112
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing