32088
Description
32088 TAPERED ROLLER BEARING ; LIGHT 440MM BOREX650MM ODX130MM W 1-ROW
Part # 32088
BDI # 24666906
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Bore - Millimeter:
440
Bore - Inch:
17.323
Precision Class:
Standard
Basic Number:
32088
R530-1DB+KLR299.1A
Description
R530-1DB-KLR299.1A TAPER ROLLER BEARING ; 530MM BORE 670MM OD 500MM W
Part # R530-1DB+KLR299.1A
BDI # 1193109
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Outside Diameter - Millimeter:
670
Bore - Millimeter:
530
Other Features:
2 Single Cone | 2 Single Cup | Back To Back Arrangement | Pressed Steel Cage
Global Part Number GPN:
654223
Assembly Components:
KLR299.1A (1)
Basic Number:
R530-1
Precision Class:
Standard
M268749-N2G/710-NG
Description
M268749-N2G/710-NG TAPERED ROLLER BRG ; 687MM DIA BORE
Part # M268749-N2G/710-NG
BDI # 24665880
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
415.925
Bore - Inch:
16.375
Precision Class:
Standard
Basic Number:
M268749
EE234160/216D+LC3
Description
EE234160/216D+LC3 TAPERED RLLR BRNG ASSY, 406.4MM DIA BORE 546.1MM OD 158.75MM W (SMARTCATALOG)
Part # EE234160/216D+LC3
BDI # 25932768
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Bore - Millimeter:
406.4
Bore - Inch:
16
Assembly Components:
EE234160 (1) | EE234216D (1)
Basic Number:
EE234160
Precision Class:
Standard
M268749/710CD+LC3
Description
M268749/710CD+LC3 TAPERED RLLR BRNG ASSY, 415.925MM D BORE 590.55MM OD 244.475MM W (SMARTCATALOG)
Part # M268749/710CD+LC3
BDI # 25921495
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
415.925
Bore - Inch:
16.375
Assembly Components:
M268749 (1) | M268710CD
Basic Number:
M268749
Precision Class:
Standard