SC8803C3
Description
SC8803C3 BALL BEARING ; NON RETURNABLE EXTRA LARGE
Part # SC8803C3
BDI # 1229652
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.583
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
80176/80217E1
Description
80176/80217E1 TAPERED RLR BRG ; NON RETURNABLE 17.625"X21.75"X1.765"
Part # 80176/80217E1
BDI # 1213621
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.75
Outside Diameter - Millimeter:
552.45
Bore - Millimeter:
447.675
Bore - Inch:
17.625
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
80176 (1) | 80217E1 (1)
Basic Number:
80176
Precision Class:
Standard
TS2-230/600BL1D1#02
Description
TS2-230/600BL1D1 02 BEARING UNIT
Part # TS2-230/600BL1D1 02
BDI # 17150094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24084BW33C3
Description
24084BW33C3 SPHR RLR BRG ; 420MMX620MMX200MM
Part # 24084BW33C3
BDI # 1200730
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing