NCF2892AVWEW37W73C3
Description
NCF2892AVWEW37W73C3 CYLINDRICAL RLR BRG ; NON RETURNABLE SGL ROW
Part # NCF2892AVWEW37W73C3
BDI # 24622192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF1892VW40C7
Description
NCF1892VW40C7 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 12-24 OD SINGLE ROW
Part # NCF1892VW40C7
BDI # 21955060
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF2980AVWEW37W73C6
Description
NCF2980AVWEW37W73C6 CYLINDRICAL RLR BRG ; SGL ROW
Part # NCF2980AVWEW37W73C6
BDI # 21956595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
160RIU643R3
Description
160RIU643R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 160RIU643R3
BDI # 1311126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456306
Number of Rows of Rollers:
Single Row
NCF1892V
Description
NCF1892V CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW
Part # NCF1892V
BDI # 21954652
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No