UCFL 209 28
Description
UCFL 209 28 FLANGED BLOCK BEARING ; 1-3/4" BORE 5.8" BOLT CIRCLE 2 HOLE
Part # 2101034930
BDI # 520667
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
557834
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
UC 209 45MM
Description
UC 209 45MM INSERT BEARING ; 45MMX3.3465INX1.9370IN
Part # 2101041394
BDI # 520360
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
NANF 209 28
Description
NANF 209 28 FLANGED BLOCK BEARING ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # 2101034924
BDI # 518055
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
548035
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Other Features:
Single Row | High Base
Global Part Number GPN:
519010
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NA 209 28
Description
NA 209 28 INSERT BEARING ; 1-3/4INX3.3465INX2.2165IN
Part # 2101034848
BDI # 517999
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar