SUCSF210-50MM
Description
SUCSF210-50MM FLANGED BLOCK BEARING ; 50MM BORE 4-BOLT STNL STL
Part # 2101025043
BDI # 18131920
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4
SHCTTB210-31
Description
SHCTTB210-31 TAPPED BASE BEARING ; 1-15/16" ECC PBT
Part # 2101022025
BDI # 18130486
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.896
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
OWFS210-50SMM
Description
OWFS210-50SMM FLANGED BLOCK BEARING ; 50MM 2-BOLT
Part # 2101018810
BDI # 18128729
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
2
OWFZ210-30A
Description
OWFZ210-30A FLANGED BLOCK BEARING ; 1-7/8" BORE 2-BOLT
Part # 2101018976
BDI # 18128882
Features
Cartridge Pilot Diameter - Inch:
4.134
Cartridge Pilot Diameter - Millimeter:
105
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
48
Bore - Inch:
1.89
Other Features:
Keyway on ID
Bushing Series:
2517