23096 CAK/C083W507
Description
23096 CAK/C083W507 SPHR ROLLER BRG
Part # 23096 CAK/C083W507
BDI # 1247415
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2864
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NP527582-902A3
Description
NP527582-902A3 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # NP527582-902A3
BDI # 1311535
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Outside Diameter - Millimeter:
679.45
Bore - Millimeter:
479.425
Bore - Inch:
18.875
Other Features:
Steel Cage
Assembly Components:
NP527582-20000 (2) | M272710CD-20000 (1) | M272749XC-20000 (1) | PACK-CRT391088 (1)
Basic Number:
NP527582
Precision Class:
Class 2
23096YMBW525C08
Description
23096YMBW525C08 SPHERICAL RLR BRG ; 480MM ID 700MM OD 165MM W
Part # 23096YMBW525C08
BDI # 1318290
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing