Page 1 of 10

Next

Compare
240/500YMBW33W45AC3

COMPARE

240/500YMBW33W45AC3

Description
240/500YMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 240/500YMBW33W45AC3

BDI # 1319104

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
EE243196-2

COMPARE

EE243196-2

Description
EE243196-2

TIMKEN

Part # EE243196-2

BDI # 19287532

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Large and Small Rib | Close Guided Roller
Global Part Number GPN: 648314
Precision Class: Standard
Basic Number: EE243196

Price Inventory : Available to order
Loading Price
QTY
C-8851-A

COMPARE

C-8851-A

Description
C-8851-A SPHERICAL RLR BRG ; 500MM ID 720MM OD 248MM WD

TIMKEN

Part # C-8851-A

BDI # 22838630

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: Special
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Outside Diameter - Millimeter: 720
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSM500BRE0528

COMPARE

LSM500BRE0528

Description
LSM500BRE0528 SPLIT CRB HOUSED UNIT

TIMKEN

Part # LSM500BRE0528

BDI # 21956027

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 80.2
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 168
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
NCF18/500V

COMPARE

NCF18/500V

Description
NCF18/500V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF18/500V

BDI # 1367771

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565184
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY