FB6018 X 2
Description
FB6018 X 2 CHAIN CPLG FLG ; 2" BORE 3-1/2" HUB DIA
Part # 099123
BDI # 251536
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
UCHA21239G5 SPCL-POLY
Description
UCHA21239G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21239G5 SPCL-POLY
BDI # 24719383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.088
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
UCHA21132G5 SPCL-POLY
Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21132G5 SPCL-POLY
BDI # 24719379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Length Thru Bore - Inch:
2.189
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
126.213
Base to Center Height - Millimeter:
87.325
Rolling Element:
Ball Bearing
H80B27F X 2
Description
H80B27F X 2 ROLLER CHAIN SPROCKET ; 80 CHAIN 27 TEETH TYPE B 2IN FIN BORE
Part # 80B27F-2
BDI # 917133
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35486
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore