2012 X 2-1/8-KW
Description
2012 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117177
BDI # 256204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
459994
Bushing Series:
2012
2012 X 2-KW
Description
2012 X 2-KW TL BUSHING ; 2" BORE 2-3/4" OD 1-1/4" LTB
Part # 117170
BDI # 256199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
459999
Bushing Series:
2012
2012 X 2-KW 1/2 X 1/4 STL
Description
2012 X 2-KW 1/2 X 1/4 STL TL BUSHING ; NON RETURNABLE
Part # 424319
BDI # 279050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
566921
Bushing Series:
2012
2012 X 55MM NO KEY STEEL
Description
2012 X 55MM NO KEY STEEL BUSHING
Part # 2012 X 55MM NO KEY STEEL
BDI # 25856452
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
55
Bore - Inch:
2.165
Bushing Series:
2012