5310 2RS
Description
5310 2RS ANGULAR CONTACT BEARING ; 50MM BORE 110MM OD 44.4MM WD DR 2 SEALS
Part # 5310 2RS
BDI # 18151557
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493624
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5210 2RS
Description
5210 2RS ANGULAR CONTACT BEARING ; 50MM BORE 90MM OD 30.2MM WD DR 2 SEALS
Part # 5210 2RS
BDI # 18151410
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493676
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
50.8
Width - Inch:
0.875
395
Description
395 TAPERED ROLLER BEARING CONE ; 2.5" BORE .866 IR WIDTH
Part # 395.
BDI # 21488367
Features
Component:
Cone
Width - Millimeter:
21.996
Inch - Metric:
Inch
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Global Part Number GPN:
653377
Precision Class:
Standard
Width - Inch:
0.866
Basic Number:
395
5210 ZZ
Description
5210 ZZ ANGULAR CONTACT BEARING ; 50MM BORE 90MM OD 30.2MM WD DR
Part # 5210 ZZ
BDI # 18151411
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493666
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)