Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 139000N Static Load Rating | 77700N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 608945
Description
TRU 608945 ROLLER BEARING ; 60MM ID X 89MM OD X 45MM W CAGED
Part # TRU608945
BDI # 23284842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 88100N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 7510845 UU
Description
TRU 7510845 UU ROLLER BEARING ; 75MM ID X 108MM OD X 45MM W CAGED
Part # TRU7510845UU
BDI # 23284848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 190000N Static Load Rating | 103000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 51400N Static Load Rating | 34700N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 558138 UU
Description
TRU 558138 UU ROLLER BEARING ; 55MM ID X 81MM OD X 38MM W CAGED
Part # TRU558138UU
BDI # 23284840
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 104000N Static Load Rating | 61400N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No