QDBMS-65MM-SS
Description
QDBMS-65MM-SS QUICK-DETACH BUSHING ; MS STYLE 65MM BORE - STAINLESS STEEL
Part # QDBMS-65MM-SS
BDI # 22973632
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
122.25
Length Thru Bore - Inch:
4.813
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 122.25MM Total Length | 200.025MM Bolt Circle Diameter | 3 Number Of Screws | 3/4IN Screw Size | Conventional Mounting
Bushing Series:
MS
QDBMS-55MM-SS
Description
QDBMS-55MM-SS QUICK-DETACH BUSHING ; MS STYLE 55MM BORE - STAINLESS STEEL
Part # QDBMS-55MM-SS
BDI # 22973628
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
122.25
Length Thru Bore - Inch:
4.813
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 122.25MM Total Length | 200.025MM Bolt Circle Diameter | 3 Number Of Screws | 3/4IN Screw Size | Conventional Mounting
Bushing Series:
MS
QDBMS-60MM-SS
Description
QDBMS-60MM-SS QUICK-DETACH BUSHING ; MS STYLE 60MM BORE - STAINLESS STEEL
Part # QDBMS-60MM-SS
BDI # 22973630
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
122.25
Length Thru Bore - Inch:
4.813
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 122.25MM Total Length | 200.025MM Bolt Circle Diameter | 3 Number Of Screws | 3/4IN Screw Size | Conventional Mounting
Bushing Series:
MS
MS-CSB X 2+A7097
Description
MARTIN SPROCKET & GR MS-CSB X 2+A7097
Part # MS-CSB X 2+A7097
BDI # 25079346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
122.25
Length Thru Bore - Inch:
4.813
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
50.8
Bore - Inch:
2
Bushing Series:
MS