240/530CAME4
Description
240/530CAME4 SPHERICAL ROLLER BEARING ; 530MM BOREX780MM ODX250MM W 2-ROW
Part # 240/530CAME4
BDI # 1185114
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/530CAME4C3
Description
240/530CAME4C3 SPHERICAL ROLLER BEARING ; 530MM BOREX780MM ODX250MM W 2-ROW
Part # 240/530CAME4C3
BDI # 20400538
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing