211NPP
Description
211NPP DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM WD SR 2 SEALS
Part # 211NPP
BDI # 1314572
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1364
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311 2RSJEM
Description
6311 2RSJEM DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD 2-SEALS
Part # 6311 2RSJEM
BDI # 21988023
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2357
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3311 A-2RS1/C3
Description
3311 A-2RS1/C3 ANG CONTACT BALL BEARING ; 55MMX120MMX49.2MM DR 2 SEALS
Part # 3311 A-2RS1/C3
BDI # 1250920
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6011 2RSJEM
Description
6011 2RSJEM DEEP GROOVE BALL BRG ; 55MM BORE 90MM OD 18MM WD 2-SEALS
Part # 6011 2RSJEM
BDI # 21988057
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2298
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62112RSC3
Description
62112RSC3 DEEP GROOVE BALL BEARING ; 55MM BORE 100MM OD 21MM WD SR 2 SEALS
Part # 62112RSC3
BDI # 552333
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No