Page 1 of 156

Next

Compare
UCHA21239G5 SPCL-POLY

COMPARE

UCHA21239G5 SPCL-POLY

Description
UCHA21239G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY

TIMKEN

Part # UCHA21239G5 SPCL-POLY

BDI # 24719383

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.088
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
80BS26 2 7/16

COMPARE

80BS26 2 7/16

Description
80BS26 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS26 2 7/16

BDI # 624768

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 8.296
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.836
Other Features: With 2 Set Screw
Global Part Number GPN: 35687
Pitch Diameter - Millimeter: 210.72
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
6018 2 7/16

COMPARE

6018 2 7/16

Description
6018 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 2 7/16

BDI # 623704

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
NU312-E-XL-TVP2

COMPARE

NU312-E-XL-TVP2

Description
NU312-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 60MM X 130MM X 31MM POLYAMIDE CAGE

FAG

Part # NU312-E-XL-TVP2

BDI # 1164594

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449098
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
FB8018 X 2 3/8

COMPARE

FB8018 X 2 3/8

Description
FB8018 X 2 3/8 CHAIN CPLG FLG

DODGE

Part # 099128

BDI # 251541

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY