68/600MC3
Description
68/600MC3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 68/600MC3
BDI # 25264124
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
68/630M
Description
68/630M DEEP GROOVE BALL BEARING ; 630MM BOREX780MM ODX69MM W 1-ROW
Part # 68/630M
BDI # 21734026
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
239/600CAMP55W509
Description
239/600CAMP55W509 SPHERICAL RLR BEARING ; 600MM BOREX800MM ODX150MM W
Part # 239/600CAMP55W509
BDI # 21734684
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/600CAMKC3P55W507
Description
239/600CAMKC3P55W507 SPHERICAL RLR BRG ; 600MM BOREX800MM ODX150MM W
Part # 239/600CAMKC3P55W507
BDI # 20400838
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/600CAMKP55W507
Description
239/600CAMKP55W507 SPHERICAL RLR BEARING ; 600MM BOREX800MM ODX150MM W
Part # 239/600CAMKP55W507
BDI # 20400840
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing