230/710CAMP55W509
Description
230/710CAMP55W509 SPHERICAL RLR BEARING ; 710MM BOREX1030MM ODX236MM W 2-ROW
Part # 230/710CAMP55W509
BDI # 21735838
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750CAMC3P55W509
Description
230/750CAMC3P55W509 SPHERICAL RLR BRG ; 750MM BOREX1090MM ODX250MM W 2-ROW
Part # 230/750CAMC3P55W509
BDI # 21735842
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/750CAMP55W507
Description
240/750CAMP55W507 SPHERICAL RLR BEARING ; 750MM BOREX1090MM ODX335MM W
Part # 240/750CAMP55W507
BDI # 21736683
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/750CAMP55W509
Description
239/750CAMP55W509 SPHERICAL RLR BEARING ; 750MM BOREX1000MM ODX185MM W 2-ROW
Part # 239/750CAMP55W509
BDI # 21736519
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/710CAME4
Description
230/710CAME4 SPHERICAL ROLLER BEARING ; 710MM BOREX1030MM ODX236MM W 2-ROW
Part # 230/710CAME4
BDI # 1184464
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing