TS2-230/600BL1D1#02
Description
TS2-230/600BL1D1 02 BEARING UNIT
Part # TS2-230/600BL1D1 02
BDI # 17150094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NFV28/670CV1
Description
NFV28/670CV1 CYLINDRICAL ROLLER BEARING ; 670MM ID 820MM OD 88MM W
Part # NFV28/670CV1
BDI # 20392894
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
230/600BL1W33
Description
230/600BL1W33 SPHR RLR BRG ; NON RETURNABLE 600MMX870MMX200MM
Part # 230/600BL1W33
BDI # 1199364
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/710L1W33
Description
239/710L1W33 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 239/710L1W33
BDI # 25267451
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Outside Diameter - Millimeter:
950
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600BL1KW33C3PX50
Description
230/600BL1KW33C3PX50 SPHERICAL RLR BRG (SMARTCATALOG)
Part # 230/600BL1KW33C3PX50
BDI # 25267417
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing