F4B-DL-211-NL
Description
F4B-DL-211-NL; 062407 ; FLANGED BLK BALL BRG NON RETURNABLE
Part # 062407
BDI # 20494595
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
549116
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
BS2-2214-2RS/VT143
Description
BS2-2214-2RS/VT143 SPHR ROLLER BRG ; 70MM IDX125MM ODX38MM W DBL RW
Part # BS2-2214-2RS/VT143
BDI # 20482558
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2213-2RS/VT143
Description
BS2-2213-2RS/VT143 SPHR ROLLER BRG ; 65MM IDX120MM ODX38MM WD
Part # BS2-2213-2RS/VT143
BDI # 20287195
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 213 ECML/P63
Description
NU 213 ECML/P63 CYLINDRICAL RLR BRG
Part # NU 213 ECML/P63
BDI # 1269389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455481
Number of Rows of Rollers:
Single Row
7213 BECBY
Description
7213 BECBY ANG CONTACT BALL BRG ; 65MM BORE 120MM OD 23MM WD
Part # 7213 BECBY
BDI # 1265738
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257697
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)