Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267653
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6016 T P/5 C/2
Description
6016 T P/5 C/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE PHENOLIC CAGE ABEC NO 5
Part # 6016 T P/5 C/2
BDI # 218135
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C2 Clearance
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
23218 C/3
Description
23218 C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE
Part # 23218 C/3
BDI # 214172
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6220 M P/5 C/2
Description
6220 M P/5 C/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE BRONZE CAGE ABEC NO 5
Part # 6220 M P/5 C/2
BDI # 219960
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C2 Clearance
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
61817 C/3
Description
61817 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 61817 C/3
BDI # 218637
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No