Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Other Features:
Plain Outer Ring
Global Part Number GPN:
373428
Self Aligning:
No
TAF10012036
Description
TAF10012036 NEEDLE ROLLER BEARING ; MACHINED
Part # TAF10012036
BDI # 516602
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373462
Self Aligning:
No
NA 6916UU
Description
NA 6916UU NEEDLE ROLLER BEARING ; 80MM ID X 110MM OD X 55MM W MACHINED
Part # NA6916UU
BDI # 18202832
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 317000N Static Load Rating; 132000N Dynamic Load Rating
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 211000N Static Load Rating | 114000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NA4915
Description
NA4915 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4915
BDI # 17219140
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 169000N Static Load Rating; 86200N Dynamic Load Rating
Self Aligning:
No