NUP215EMC3
Description
NUP215EMC3 CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # NUP215EMC3
BDI # 17761048
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2215EMC3
Description
NU2215EMC3 CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W 1-ROW
Part # NU2215EMC3
BDI # 17760807
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6818
Description
6818 DEEP GROOVE BALL BEARING ; 90MM BOREX115MM ODX13MM W 1-ROW
Part # 6818
BDI # 1183065
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4938
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16016
Description
16016 DEEP GROOVE BALL BEARING ; 80MM BOREX125MM ODX14MM W 1-ROW
Part # 16016
BDI # 1183115
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261722
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7215BYG
Description
7215BYG ANGULAR CONTACT BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # 7215BYG
BDI # 1187623
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254208
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)