Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254819
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7215BMU C3
Description
7215BMU C3 ANGULAR CONTACT BALL BEARING ; 75MM IDX130MM ODX25MM W
Part # 7215BMUC3
BDI # 665287
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7316BMU C3
Description
7316BMU C3 ANGULAR CONTACT BALL BEARING ; 80MM IDX170MM ODX39MM W
Part # 7316BMUC3
BDI # 665373
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7315 BMU C3
Description
7315 BMU C3 ANGULAR CONTACT BALL BEARING ; 75MM IDX160MM ODX37MM W
Part # 7315BMUC3
BDI # 665371
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7315 BM/UL
Description
7315 BM/UL ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7315 BM/UL
BDI # 28218286
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)