230/800YMBW33W45A
Description
230/800YMBW33W45A SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 230/800YMBW33W45A
BDI # 21967238
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/800YMBW33W45A
Description
239/800YMBW33W45A SPHERICAL RLR BRG ; 900MM OD
Part # 239/800YMBW33W45A
BDI # 24619288
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP220878-904A2
Description
NP220878-904A2 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # NP220878-904A2
BDI # 1368193
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
36
Outside Diameter - Millimeter:
914.4
Bore - Millimeter:
785.325
Bore - Inch:
30.918
Other Features:
Steel Cage
Assembly Components:
NP220878-40000 (1) | NP575572-40000 (1) | PACK-CRT690982 (1)
Basic Number:
NP220878
Precision Class:
Class 4
NP275463-904A1
Description
NP275463-904A1 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 36-48 OD
Part # NP275463-904A1
BDI # 24625996
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39.5
Outside Diameter - Millimeter:
1003.3
Bore - Millimeter:
787.4
Bore - Inch:
31
Other Features:
Steel Cage
Assembly Components:
NP275463-40000 (1) | NP284770-40000 (1)
Basic Number:
NP275463
Precision Class:
Class 4
NCF18/800AVWEW73C7
Description
NCF18/800AVWEW73C7 CYLINDRICAL RLR BRG ; SGL ROW
Part # NCF18/800AVWEW73C7
BDI # 21956593
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No